Shop All Pre-Measured Chemicals
3M
Floor Stripper, 2L Bottle
Mfr # 22H
Zoro # G3222457
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.0493055555555556
- RTU Yield per Container 11 gal.
- For Use On High Flow
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 22H
- Zoro # G3222457
- UPC # 50048011235559
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2 L |
Size | 2L |
Container Size | 2 L |
Description
Floor Stripper, Chemical Flow Rate High, Label Number 22H, Label Color Coding Green, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 11.6, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:21, Concentrated, EPA Registered Yes, Properties Low Foam, Flash Point 200 Degrees F, VOC Content 95 Percent, Fragrance Unscented, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK534)
- KABOOM Orange Glo Orange Scent Wood Cleaner and Polish 16 oz Liquid (11995)
- CLOROX Chlorine Stabilizer, Granular, 4 lb. Size (12004CLX)
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Blue (G00-BBX-EBK)
- 3M Glass Cleaner, 2L Bottle (17L)
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- 3M Bathroom Cleaner, 2L Bottle (44L)
- 3M Deodorizer, 2L Bottle (13L)
- 3M Cleaner and Disinfectant, Bottle, Lavender (42L)
- 3M Glass Cleaner, 2L Bottle (1L)
- DIVERSEY Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, 2 Pack (94996466)
- 3M Pre-Measured Chemicals & Dispensers