Shop All Sandpaper Sheets
3M
Floor Sanding Disc, 180 Grit, 15" dia.
Mfr # 29848
Zoro # G008662900
Sold in multiples of 12 for $61.80
$61.80
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Mesh
- Abrasive Material Silicon Carbide
- Overall Diameter 15 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 29848
- Zoro # G008662900
- UPC # 00048011298481
- Country of Origin Japan
- Category Sandpaper Sheets
Dimensions
Overall Diameter | 15 in |
Details
Item | Floor Sanding Disc |
Grit | 180 |
Backing Material | Mesh |
Abrasive Material | Silicon Carbide |
Abrasive Type | Coated |
Coating Coverage | Open |
Product Type | Floor Sanding Disc |
Description
Faster SandingSheets 27080PGP-15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sandpaper Sheet, 220 Grit, 9"W, PK15 (27220PGP-15)
- ZORO SELECT Carbide Bur, Egg, 3/8 (19D863)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 80 (08834137451)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252912633)
- 3M Refill Roll, 80 ft. L x 3-1/4 in., Fine (7000045204)
- 3M Sanding Sheet, 11x9 In, 2000 G, SC, PK250 (02020)
- 3M Sanding Sheet, 11x9 In, 100 G, SC (7000118312)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK15 (27060PGP-15)
- 3M Refill Roll, 100 ft. L x 2-1/2in, 320 Grit (7100143208)
- 3M Hookit Blue ShtRollMultiH 36191 180g, PK4 (36191)
- DIABLO Detail Triangle Sheets, Medium 100G, PK10 (DCTTRI100P10G)
- 3M Sandpaper Sheets