Shop All Sandpaper Sheets
3M
Floor Sanding Disc, 120 Grit, 20" dia.
Mfr # 29822
Zoro # G708657343
product price: $9.75
/ea
Sold in multiples of 12 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Mesh
- Overall Diameter 20 in
- Product Type Floor Sanding Disc
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29822
- Zoro # G708657343
- UPC # 00048011298221
- Country of Origin Japan
- Category Sandpaper Sheets
Dimensions
Overall Diameter | 20 in |
Details
Item | Floor Sanding Disc |
Grit | 120 |
Backing Material | Mesh |
Product Type | Floor Sanding Disc |
Abrasive Material | Silicon Carbide |
Abrasive Type | Coated |
Coating Coverage | Open |
Description
General Purpose Sanding Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96176)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51125)
- OSBORN Encapsulated Hollow Center End Brush, .5" (0003060000)
- 3M Sanding Sheet, Fine, 150 Grit, PK50 (60440273187)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK20 (87591NA-20)
- 3M Sanding Sheet Roll, 75 ft., 400G, PK6 (02689)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit, PK 20 (27220 Tri-20)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Drywall Sanding Sheet 80D-Gr, PK 25 (99433)
- 3M Abrasive Sheet, 213Q, 9 x 11, Wet/Dry (60455067748)
- NORTON ABRASIVES All Purps Sandpaper 50G (07660768111)
- 3M Sandpaper Sheets