Shop All Abrasive Pads & Sponges
3M
Floor Sanding Disc, 100 Grit, 16" dia.
Mfr # 29845
Zoro # G308657354
product price: $7.65
/ea
Sold in multiples of 12 for $91.80
$91.80
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 100
- Overall Diameter 16 in
- Backing Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29845
- Zoro # G308657354
- UPC # 00048011298450
- Country of Origin Japan
- Category Abrasive Pads & Sponges
Dimensions
Overall Diameter | 16 in |
Details
Item | Floor Sanding Disc |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 100 |
Backing Material | Mesh |
Coating Coverage | Open |
Product Type | Floor Sanding Disc |
Description
Faster SandingBlock Sponge 2pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149138)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120700)
- FORNEY Forney Industries 86122 No. 30240 Single Replacement Striker Flints; 5 Pack (780983)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- 3M Stikit Disc Hand Pad, 05591, 6"x1/4" (05591)
- 3M 3M„¢ Scotch-Brite„¢ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads (7000000715)
- 3M Heavy Duty Stripping Pad, CRS, Two-pa, PK8 (10111NA)
- 3M Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W (30904FPSA)
- 3M Sanding Wool Pad, Coarse, Black, PK18 (70070594851)
- 3M Hookit Pad, 05783, 8"x5 bolt hole, PK20 (05791)
- NILFISK/ADVANCE PAD HOLDER - CENTER-LOK 3 - SNAP ON TAN (56505195)
- 3M Abrasive Pads & Sponges