Shop All Sponges and Scouring Pads
3M
Floor Polishing Pads, 14", White, PK 5
Mfr # MMM4100N14
Zoro # G702451312
product price: $22.59
/pk 5, $4.52/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Fiber
- Color White
- Diameter 14"
- Application Floor; Buffing; Polishing
- Pad/Brush Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM4100N14
- Zoro # G702451312
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Diameter | 14" |
Details
Item | White Super Polish Pad 4100 |
Material | Polyester Fiber |
Color | White |
Application | Floor; Buffing; Polishing |
Pad/Brush Shape | Round |
Type | Cleaning Pad |
Thickness | 1" |
Features | Durable; Scuff Mark Remover; Heel Mark Remover |
Floor Application | Ceramic Tile; Concrete; Linoleum; Marble; Vinyl Composition Tile (VCT); Vinyl; Wood |
Description
Niagara White Polishing Pads are designed for buffing very soft finishes or for polishing soft waxes on wood floors. It can also be used for light cleaning to help remove soil and scuffs marks with minimal dulling of finish. Use with rotary or automatic equipment for spray cleaning or dry buffing with low speeds from 175 to 600 RPM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLARKE Upright Vacuum Cleaner, 215,120V (9060408010)
- KOHLER 2.5-Gallon Slim Step Trash Can (20957-STW)
- POLAR PLASTICS Film, Construction, 4Mil, Clear (C204)
- BERKSHIRE Dry Wipe, White, Pack, Abaca, Wood Pulp, 500 Wipes, 12 in x 12 in (LB170.1212.20)
- 3M 200CC 4in x 5 1/2in Scotch-Brite, Griddle Screen, 20PK (399200CC)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (907-ESF)
- 3M Buffer Pad, Removes Scuff Marks, 12", Red, PK 5 (MMM08387)
- 3M Scotch-Brite Medium Duty Cleaning Pad For All Purpose 4.3 in. L , 3PK (723-2F)
- 3M Scouring Pad, Blue, 5" L, 3-1/2" W, PK40 (50048011082924)
- 3M ocelo„¢ Vibrant Color Sponges, 4-3/4X 3X3/5, Assorted Colors, 4/Pack (7274FD)
- TOUGH GUY Soap Pad, 3-1/2"L, 3-1/2"W, Grn/Wh, PK5 (2NTJ5)
- 3M Sponges and Scouring Pads