Shop All Confined Space Entry Equipment
3M
Floor Mount Cast, Portable
Mfr # 8510311
Zoro # G001050360
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Base Width 12 in
- Height 9 1/4 in
- Length 8 in
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8510311
- Zoro # G001050360
- UPC # 840779005970
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Base Width | 12 in |
Height | 9 1/4 in |
Length | 8 in |
Details
Finish | Zinc Plated |
Item | Floor Mount Cast |
Color | Gold |
Features | 360 Degree Davit Mast Rotation, Corrosion Resistant Plated Hardware |
Base Installation | Portable |
Base Material | Steel |
Base Features | Flush |
Confined Space Component | Base |
Compatible Component | Davit Base |
Description
Floor Mount Cast, Features 360 Degree Davit Mast Rotation, Corrosion Resistant Plated Hardware, Length 8 in, Color Gold, Height 9 1/4 in, Mounting Location Floor, Compatible Component Davit Base, Finish Zinc Plated, Confined Space Component Base, Weight Capacity Not Applicable, Mounting Type Pins, Maximum Base Width Not Applicable, Minimum Base Width Not Applicable, Base Width 12 in, Base Features Flush, Base Installation Portable, Base Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9677M)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (QD1)
- PIP Lens Cleaning Towelette Dispenser, PK100 (252-LCT100)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- HONEYWELL MILLER Floor Flush mount sleeve, SS (DH-20SS/)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- HONEYWELL MILLER Tripod, Lightweight (51/7FT)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- MSA SAFETY Mast, 3" Diameter, IX (IN-2003)
- 3M Confined Space Entry Equipment