Shop All Marking and Warning Tapes
3M
Floor Marking Tape, Yellow, 36 yd, PK3
Mfr # 971
Zoro # G707167249
product price: $366.99
/pk 3, $122.33/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Imperial Tape Width 4 in
- Tape Backing Material Vinyl
- Legend No Legend
- Minimum Tape Performance Temperature 40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 971
- Zoro # G707167249
- UPC # 00638060409831
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Imperial Tape Width | 4 in |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 4 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 4 in, 108 ft, Not Applicable, 33 mil, Vinyl, 3M, Series 971, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, XS (2394-2)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 2x 15' (SGT-BF-13)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-9)
- UTILITY PRO Birds Eye Pique S/S T Shirt, XL (UHV302-XL)
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Yellow (471 IW YLW)
- 3M Scotch Plastic Tape 471, Blue, 1/2"X36 Yds. (MMM6408)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Blue (471)
- 3M Electroplating Tape, 2", Tan, PK24 (70006122181)
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Red (471 IW RED)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104346)
- 3M Marking and Warning Tapes