Shop All Marking and Warning Tapes
3M
Floor Marking Tape, White, 36 yd, PK6
Mfr # 971
Zoro # G707167256
product price: $366.99
/pk 6, $61.17/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Material Rubber
- Adhesion to Steel 170 oz/in
- Liner Included No Liner
- Tape Adhesive Format Single-Sided
- Tape Type Liner-Less Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 971
- Zoro # G707167256
- UPC # 00638060409909
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Imperial Tape Width | 2 in |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 2 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 108 ft, Not Applicable, 33 mil, Vinyl, 3M, Series 971, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, XL (67040503XL)
- MUCK BOOT CO Boots, Size 8, 16" Height, Black, Plain, PR (CHH-000A/8)
- BRADY Label (B33-25-423)
- DAYTON Aluminum Base Surface Mount, 10-1/2" H (26ZT17)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- 3M Striped Safety Walk Tape, Slip-Resistant Safety, 2"X60Ft Roll (48011-19221)
- 3M Floor Marking Tape, 1In W, 108 ft. L, Red (471)
- 3M Color-Coding Pack, Vinyl Tape, .94"x21.87Yds, 6/PK, MI PK (MMM7641226PK)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, White (471)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- BRADY Floor Marking Tape Roll, Orange, 2In W (121364)
- 3M Marking and Warning Tapes