3M

Floor Marking Tape, Red, 36 yd, PK6


product price: $349.99
/pk 6, $58.33/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Brand 3M
  • Sub-Brand No Sub-Brand
  • Imperial Tape Length 108 ft
  • Maximum Tape Performance Temperature 120 Degrees F
  • Tape Thickness 33 mil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Imperial Tape Length 108 ft
Imperial Tape Width 2 in
Imperial Tape WxL 2 in x 108 ft

Description

Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 108 ft, Not Applicable, 33 mil, Vinyl, 3M, Series 971, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.