Shop All Marking and Warning Tapes
3M
Floor Marking Tape, Blue, 36 yd, PK6
Mfr # 971
Zoro # G907167186
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Material Rubber
- Adhesion to Steel 170 oz/in
- Adhesive Properties Clean Removal
- Glow In The Dark No
- Tape Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 971
- Zoro # G907167186
- UPC # 00638060409848
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Imperial Tape Width | 2 in |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 2 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 2 in, 108 ft, Not Applicable, 33 mil, Vinyl, 3M, Series 971, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical/Impact Resistant Gloves, 2XL, PR (N2659HVLXXL)
- NMC Caution Do Not Operate Without Guards Si, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESC700PB)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White (Q095S)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- 3M Floor Marking Tape, White, 36 yd, PK6 (971)
- 3M Floor Marking Tape, Green, 36 yd, PK3 (971)
- 3M Floor Marking Tape, 1InW, 108 ft.L, Yellow (471)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, White (471)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Black/Yellow Hazard Stripe (IN-50-215I)
- 3M Marking and Warning Tapes