Shop All Marking and Warning Tapes
3M
Floor Marking Tape, 1In W, 108 ft. L, Blue
Mfr # 471
Zoro # G4309006
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Die Cut Shape Continuous Roll
- Adhesion Strength 23 oz/in
- Material vinyl
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4309006
- UPC # 00051115688478
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 1 in |
Diameter | 4 3/8 in |
Roll Length | 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 1 in x 108 ft |
Imperial Tape Width | 1 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 1 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-IMPC5-02-S)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, S (KBKB1T18TS)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Leopard, 20PK (WCKN95)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Green (471)
- 3M Floor Marking Tape, Blue, 36 yd, PK4 (971)
- 3M Striped Safety Walk Tape, Slip-Resistant Safety, 2"X60Ft Roll (48011-19221)
- 3M Marking Tape, 2In W, 108 ft. L, Black (471)
- 3M Floor Marking Tape, 1InW, 108 ft.L, Yellow (471)
- 3M Floor Marking Tape, 1In W, 108 ft. L, Red (471)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Red (SM-RED-4)
- 3M Marking and Warning Tapes