Shop All Floor Finishes and Sealers
3M
Floor Finish, 1 gal., 15 to 30 min., PK4
Mfr # 59276
Zoro # G3653903
product price: $294.99
/pk 4, $73.75/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Solids Content 0.0025
- Coverage per Gallon 2000 to 3000 sq ft
- Dry Time 15 to 30 min
- Standards VOC Standards CARB 2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 59276
- Zoro # G3653903
- UPC # 50048011592768
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Vinyl, Terrazzo, Maximum Drying Time 1 hr, Minimum Drying Time 10 min, Minimum Required Brush Speed 1,500 RPM, pH Level 9, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Standards CARB, VOC Content 1 Percent, Flash Point 200 Degrees F, Maximum Application Temperature 95 Degrees F, Maximum Coverage Area 2,000 sq ft, Minimum Application Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- UNGER SmartFit WaterWand Standard 22 Squeegee, Gray (UNGMW22A)
- CHURCH & DWIGHT CO. Deodorizer Powder, w/Baking Soda, Commercial, 42.6 oz, WE (CDC84113)
- GENUINE JOE Large Mop Head, Orange, Blended, PK12, GJOLOR5BCT (GJOLOR5BCT)
- 3M Pad Holder, Plastic, 17 In x 5 In, Black (55442)
- 3M Floor Finish, 1 gal., 10 to 30 min., PK2 (59379)
- 3M 1 Gal. Stone Floor Protector (86000)
- 3M Floor Sealer, 2.5 gal., Low, PK2 (25928)
- HENRY Henry 12237 336 Bond Enhancer Floor Primer (1314160)
- BONA Floor Sealer, 5 gal., Medium, 2 to 3 hr. (WB2000055091)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N52)
- 3M Floor Finishes and Sealers