Shop All Floor Cleaners and Maintainers
3M
Floor Enhancer Concentrate, 2L, Bottle
Mfr # 35H
Zoro # G900451589
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Container Type Bottle
- Primary Chemical None
- VOC Content 0%
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 35H
- Zoro # G900451589
- UPC # 50638060846167
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Daily Floor Enhancer Concentrate |
Fragrance | Unscented |
Container Type | Bottle |
Primary Chemical | None |
VOC Content | 0% |
Cleaner Form | Liquid |
Rinse Required | Yes |
Label Number | 35H |
Product Grouping | Floor Care |
Fits Dispenser Series | Twist 'n Fill |
Label Color Coding | Yellow |
Properties | Low Foam, No Rinse Required |
pH Level | 11.3 |
Product Label | Clean and Shine Daily Floor Enhancer |
Low Foaming | Yes |
Surfaces for Use On | Ceramic, Concrete, Granite, Limestone, Linoleum, Marble, Rubber, Slate, Terrazzo, Vinyl |
pH Value | Alkaline |
Description
Clean and Shine Daily Floor Enhancer, Label Number 35H, Label Color Coding Yellow, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 11.3, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:384, Concentrated, Properties Low Foam, No Rinse Required, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards CFR, OSHA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Paper Towels, White, 12 PK (KCC05770)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (72035)
- BRAWNY Professional D300 White Disposable Cleaning Towel, Tall Box, 1100PK (20075)
- TOUGH GUY Urinal Screen, Non-Para, PK12 (2ZXE4)
- 3M Floor Enhancer Concentrate, 0.5gal, Bottle (35A)
- 3M Floor Cleaner, 1 gal., Clear, Green (14185)
- 3M Neutral Floor Cleaner, Conc., 2.5 gal. (59865)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 5 GL PAIL, Floor Cleaner (100447-99990-1P)
- ONCEN DONE Armstrong Citrus Scent Floor Cleaner Liquid 1 gal (00330408)
- DIVERSEY Floor Cleaner, Revive, 5 Gallon, Pink (DVO904636)
- DIVERSEY Floor Cleaner, 1 gal., Lemon, Blue (04134.)
- 3M Floor Cleaners and Maintainers