Shop All Floor Cleaners and Maintainers
3M
Floor Enhancer Concentrate, 0.5gal, Bottle
Mfr # 35A
Zoro # G000451557
product price: $56.99
/ea
Sold in multiples of 4 for $227.96
$227.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Container Type Bottle
- Recommended Dilution 1:384
- Container Size 0.5 gal
- VOC Content 0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 35A
- Zoro # G000451557
- UPC # 50638060846150
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 0.5 gal |
Details
Item | Daily Floor Enhancer Concentrate |
Fragrance | Unscented |
Container Type | Bottle |
Recommended Dilution | 1:384 |
VOC Content | 0% |
Flash Point | 200 Degrees F |
Cleaner Form | Liquid |
Standards | CFR, OSHA |
Primary Chemical | None |
Label Color Coding | Yellow |
Product Label | Clean and Shine Daily Floor Enhancer |
pH Level | 11.3 |
Fits Dispenser Series | Flow Control |
Label Number | 35A |
Product Grouping | Floor Care |
Surfaces for Use On | Ceramic, Concrete, Granite, Limestone, Linoleum, Marble, Rubber, Slate, Terrazzo, Vinyl |
Properties | Low Foam, No Rinse Required |
Low Foaming | Yes |
pH Value | Alkaline |
Rinse Required | Yes |
Description
Clean and Shine Daily Floor Enhancer, Label Number 35A, Label Color Coding Yellow, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 11.3, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:384, Concentrated, Properties Low Foam, No Rinse Required, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards CFR, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Medaphene Plus Disinfectant Spray, 16 fl oz (0.5 quart) Pleasant, Aqua, 12 PK (ITW35720CT)
- TOUGH GUY Squeegee Handle, 62"L, Hardwood (12L019)
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109733)
- CLR PRO Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Liquid (G-FM-HDCD32-6PRO)
- 3M Neutral Floor Cleaner, Conc., 2.5 gal. (59865)
- 3M Floor Cleaner, 1 gal., Clear, Green (14185)
- 3M Floor Enhancer Concentrate, 2L, Bottle (35H)
- GLOBAL INDUSTRIAL Auto-Scrubber Neutral Floor Cleaner, 50 Pods/Tub, 4PK (641556)
- ZEP Z-Tread Buff-Solution Spray, Neutral, 1 qt Bottle, PK12, 12PK (1041424)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 5 GL PAIL, Floor Cleaner (100448-99990-1P)
- MOLD ARMOR Concrete Cleaner 1 gal Liquid (FG504)
- 3M Floor Cleaners and Maintainers