Shop All Sponges and Scouring Pads
3M
Floor Cleaning Pads, 14" Blue, PK 5
Mfr # MMM5300N14
Zoro # G102451295
product price: $24.85
/pk 5, $4.97/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon; Polyester
- Color Blue
- Diameter 14"
- Type Cleaning Pad
- Pad/Brush Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM5300N14
- Zoro # G102451295
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Diameter | 14" |
Details
Item | Blue Cleaner Pad 5300 |
Material | Nylon; Polyester |
Color | Blue |
Type | Cleaning Pad |
Pad/Brush Shape | Round |
Features | Durable; Dirt Remover; Scuff Mark Remover |
Floor Application | Concrete; Vinyl Composition Tile (VCT); Sheet Vinyl; Linoleum |
Application | Scrubbing; Cleaning |
Thickness | 1" |
Description
Niagara Blue Cleaner Pad is ideal for heavy-duty scrubbing before recoating. It removes dirt, spill, scuffs and up to two coats of finishing, leaving a clean surface ready for recoating. Use with detergent solution to scrub hard surface floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Canister Spray Refill, Linen (2ZXG2)
- MAX PRO Contact Cleaner, DPC VOC, 11 oz. (CV-002-138)
- PIG Sorbents, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT140)
- TILEX Bathroom Cleaner, Lemon, Clear, PK9 (35604)
- 3M Scotch-Brite Scrubber Sponge, 2-7/8" L, 4-1/2"W, PK20 (3000)
- 3M Scotch-Brite Delicate Light Duty Sponge For Multi-Purpose 4.4 in. L , 3PK (DD-3-8)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK4 (CP-042-4PK)
- 3M SCRUBBR SPONGE BLUE (553-T)
- 3M Buffer Pad, Removes Scuff Marks, 12", Red, PK 5 (MMM08387)
- 3M Scouring Pad, 5-1/8" L, 2-7/8" W, PK4 (4004CC)
- OASIS Lap Sponge, Sterile, 18in x 18in 25 Per Box (LAP1818X5)
- 3M Sponges and Scouring Pads