Shop All Pre-Measured Chemicals
3M
Floor Cleaner, 2L Bottle
Mfr # 24H
Zoro # G1671792
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Green Certification or Other Recognition Green Seal Certified
- Green Environmental Attribute Meets SCAQMD Requirements
- Recommended Dilution 0.136805556
- For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 24H
- Zoro # G1671792
- UPC # 50048011235535
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 2L |
Cleaner Container Size | 2 L |
Container Size | 2 L |
Description
Floor Cleaner, Chemical Flow Rate High, Label Number 24H, Label Color Coding Blue, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 8, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:258, Concentrated, EPA Registered Yes, Properties Low Foam, Flash Point 200 Degrees F, VOC Content 70 Percent, Fragrance Citrus, Standards EPA Registered, Green Seal, OSHA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Contact Cleaner, 14 oz., Aerosol Can, PK12 (35001)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402W14)
- 3M Stripping Pad, 14 In, Black, PK5 (7200)
- CARLISLE FOODSERVICE Heavy Polypropylene Sweep, Brown, 18in, PK6 (3611301801)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- 3M Food Service Degreaser, 2L Bottle (7H)
- 3M Disinfectant Bathroom Cleaner, 2L Bottle (15L)
- 3M Cleaner and Disinfectant, Bottle, Fresh (41H)
- 3M Pretreatment Cleaner, 2L Bottle (28H)
- 3M Speed Stripper, 1.9L Jug (6A)
- OIL EATER Foam Gun, Handheld (AOFA10147)
- 3M Pre-Measured Chemicals & Dispensers