Shop All Floor Machine Pads
3M
Floor Buffing Pad, 14" Red, PK 5
Mfr # MMM5100N14
Zoro # G902502630
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad/Brush Shape Round
- Material Polyester
- Speed 175 to 600 rpm
- Application Buffing; Floor
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MMM5100N14
- Zoro # G902502630
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 14" |
Details
Pad/Brush Shape | Round |
Material | Polyester |
Item | Niagara Cleaning Pad |
Speed | 175 to 600 rpm |
Application | Buffing; Floor |
Color | Red |
Used On | Marble |
Features | Scuff Mark Remover |
Description
Niagara Red Buffing Pad 5100N cleans when wet and buffs when dry like two pads in one. This pad will clean and remove scuff marks while polishing floors to a high gloss. Use for daily cleaning with a rotary floor cleaner at conventional speeds from 175 to 600 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 13-Gallon Stainless Steel Step Can (20940-BST)
- GEORGIA-PACIFIC FortGuard 12-5/8"H x 10-1/4"W, Center Pull Wipe Dispenser, Translucent Smoke (54050)
- RENUZIT Adjustables Air Freshener, Forever Raspberry, 7 oz Solid, PK12 (DIA 03667)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK12 (FG4012571)
- 3M Stripping Pad, 13 In, Black, PK5 (7300)
- 3M Low-Speed Buffer Floor Pads 5100, 19in Diameter, Red, PK5 (5100)
- 3M Stripping Pad, 21 In, Brown, PK5 (7100)
- 3M Ultra High-Speed Eraser Floor Burnishing Pad 3600, 27" Dia, Pink, PK5 (3600)
- 3M Burnishing Pad, 20 In, Aqua, PK5 (3100)
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 (5100-20x14)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- 3M Floor Machine Pads