Shop All Crowd Control Accessories
3M
Floor Base, Bolt-On Floor
Mfr # 8530267
Zoro # G301704994
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Horizontal Lifeline System
- Standards OSHA 1910.140, OSHA 1926.502
- Includes PIP Post
- Series SecuraSpan
- Hardware Material Concrete, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8530267
- Zoro # G301704994
- UPC # 840779013180
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Fits Stud Diameter (Maximum) | 3/4 in |
Details
Item | Floor Base |
For Use With | Horizontal Lifeline System |
Standards | OSHA 1910.140, OSHA 1926.502 |
Includes | PIP Post |
Series | SecuraSpan |
Hardware Material | Concrete, Steel |
Tensile Strength | 5,000 |
Horizontal Lifeline Component | Base |
Lifeline Installation | Reusable |
Workers per System | 2 |
Includes Mounting Hardware | No |
Add-On Style | Multi Span, Single Span |
Weight Capacity | 310 lb |
Includes Tie-Off Adapters | No |
Compatible Attachment Points | Horizontal Lifeline System |
Retractable | No |
Description
Floor Base, Lifeline Installation Reusable, Horizontal Lifeline Component Base, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Horizontal Lifeline System, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Bolt-On, Hardware Material Concrete, Steel, Mounting Location Floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5110DT)
- MILWAUKEE TOOL Gloves, Work, Fingerless, 2X Large (48-22-8744)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71312-4)
- SCRUB ZONE Scrub Shirt, S, Gray, Womens (70221)
- VESTIL Galvanized Construction Barrier, Connectors (HRAIL- CON)
- ZORO SELECT Chain Link, White, 3" Size, Plastic (80701-10)
- MR. CHAIN Sign Adapter, HDPE, Yellow, 2In, PK6 (91902-6)
- MR. CHAIN Cone Connector, 5" L, Yellow, Polyethylene (97402-6)
- VISIONTRON Sign Frame, 11in.Hx8-1/2in.L, Black (FR811HDSB-CSB)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- VESTIL YELLOW BARRIER 48" W/CURVED FEET (PRAIL-48-Y)
- 3M Crowd Control