Shop All Repair Glazes & Putties
3M
Flexible Parts Repair
Mfr # 05887
Zoro # G2212287
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/White
- Type Two Part Epoxy
- Size 200 mL
- Standards EU REACH, EU RoHS, EU RoHS Phthalates
- Includes Bumper Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05887
- Zoro # G2212287
- UPC # 00051131058873
- Country of Origin United States
- Category Repair Glazes & Putties
Dimensions
Size | 200 mL |
Container Size | 6.76 fl oz |
Details
Color | Gray/White |
Item | Body Filler |
Type | Two Part Epoxy |
Standards | EU REACH, EU RoHS, EU RoHS Phthalates |
Includes | Bumper Covers |
Product Type | Body Filler |
Base Type | Epoxy |
Compatible Surface Material | Plastic |
VOC Content Weight Percentage | 0.1% |
Container Type | Dual-Cartridge |
Features | Two-Part Epoxy Automatically Metered for Proper Ratio |
Working Time | 8 min |
Full Cure Time | 24 hr |
VOC Content Weight | 1 g/L |
Number of Components | Two-Part System |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 180 Degrees F |
Description
Body Filler, Product Type Body Filler, Base Type Epoxy, Color Gray/White, Compatible Surface Material Plastic, Working Time 8 min, Full Cure Time 24 hr, Container Size 6.76 fl oz, Container Type Dual-Cartridge, Includes Bumper Covers, Number of Components Two-Part System, Standards EU REACH, EU RoHS, EU RoHS Phthalates, Features Two-Part Epoxy Automatically Metered for Proper Ratio, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F, VOC Content Weight 1 g/L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Upholstery Tool Set, 4 pcs. (9589)
- ILC Replacement for KUBOTA E7179-70130 STARTER (E7179-70130 STARTER)
- BALDWIN FILTERS Air Filter, 7 in. Lx3-17/32 in. dia. (RS5273)
- ARP 01-13 GM DURAMAX 6.6L DIESEL LB7/LLY/LBZ/LMM 12MM HEAD STUD KIT (230-4201)
- 3M Platinum Plus Finishing Glaze, 30 Fl Oz Pump (MMM31180)
- 3M Finesse-It Ii Glaze, 1 Quart, 5928 (MMM5928)
- 3M Panel Bonding Adhesive (08115)
- 3M Dry Guide Coat Cartridge/Kit (05861)
- 3M Finishing Glaze, 30 oz., PK6 (31180)
- 3M Glaze, Liquid, White (05928)
- 3M Repair Patches