Shop All Automotive Sealers
3M
Flexible Foam, NVH
Mfr # 08463
Zoro # G0406463
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cure Time (Minutes) 30 min
- Case Quantity 6
- Includes (2) Nozzles
- Standards 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA
- Work Time (Minutes) 5 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08463
- Zoro # G0406463
- UPC # 00051131084636
- Country of Origin United States
- Category Automotive Sealers
Dimensions
Container Size (ml) | 200 mL |
Container Size | 6.76 fl oz |
Details
Cure Time (Minutes) | 30 min |
Case Quantity | 6 |
Includes | (2) Nozzles |
Standards | 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA |
Work Time (Minutes) | 5 min |
Dwell Time (Minutes) | Less Than 1 min |
Item | Flexible Foam |
Type | 2 Part Urethane |
Product Type | Foam Filler |
Minimum Operating Temperature | -20 Degrees F |
Flash Point | 300 Degrees F |
Base Type | Urethane |
Compatible Surface Material | Metal |
Working Time | 40 sec |
Maximum Operating Temperature | 180 Degrees F |
Color | Amber/Black/Brown |
Container Type | Dual-Cartridge |
Number of Components | Two-Part System |
Full Cure Time | 1 hr |
Description
Flexible Foam, Product Type Foam Filler, Base Type Urethane, Color Amber/Black/Brown, Compatible Surface Material Metal, Working Time 40 sec, Full Cure Time 1 hr, Container Size 6.76 fl oz, Container Type Dual-Cartridge, Includes (2) Nozzles, Number of Components Two-Part System, Standards 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA, Flash Point 300 Degrees F, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-5/16 in. (PA3439-FN)
- MEGUIARS MOTORCYCLE PLASTIC POLISH 6OZ (MGMC20506)
- ZOELLER Battery Box for Aquanot Series Pumps (10-0764)
- JOHNSON PUMP CM30P7-1 - 12V - Circulation Pump - Dia16 (10-24488-03)
- 3M Urethane, Seam Sealer, 310 mL, PK6 (08364)
- 3M Autobody Sealant, Clear, 5 oz., PK6 (08302)
- 3M MSP, Seam Sealer, 310 mL, PK6 (08369)
- 3M Round Ribbon, Sealer, 1/4" x 15ft., PK12 (08610)
- 3M Urethane Seam Sealer, Beige, 310mL (08365)
- 3M Seam Sealer, Self Leveling (08307)
- DOMINION SURE SEAL Seal Seam And Joint Sealer - Black (DOM-CSB)
- 3M Automotive Sealers