Shop All Quick Change Discs
3M
Flex Diamond Disc, 1in, 125Micron, TR, PK10
Mfr # 60650023736
Zoro # G6021687
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR
- Grit M125
- Grade Fine
- Abrasive Material Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60650023736
- Zoro # G6021687
- UPC # 051144843992
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Details
Item | Flexible Disc |
Attaching System | TR |
Grit | M125 |
Grade | Fine |
Abrasive Material | Diamond |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | 6234J |
Backing Material | Polyester |
Backing Weight | J |
Disc Attachment Type | Type 3 |
Abrasive Grade | Medium |
Attachment Type | Roll-On/Off |
Max. RPM | 30,000 RPM |
Color | Black |
Disc Backing Material | Cloth |
Disc Attachment System | TR Roll-On/Off |
Resistance Properties | Water |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Open |
Quick Change System | TR |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Polyester, Backing Weight J, Coating Coverage Open, Grade Fine, Grit M125, Overall Diameter 1 in, Quick Change System TR, Series 6234J, Maximum Operating Speed 30,000 RPM, Resistance Properties Water, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E 800 (151-29018)
- SHAVIV Deburring Tool Set, B Series (155-29191)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 46 Grit STEEL EDGE (32380)
- 3M Scotch-Brite Roloc Bristle Discs 120 Grit Fine White, 2" (MMM7528)
- 3M Roloc Disc Pack 985S, 5PK (985S)
- 3M Roloc + Holder 2, 1-1/2inx1/4 in, 5/inne (33734)
- 3M 2 X 5/8" TAPERED 80G ROLOC BRISTLE DISC (3M18732)
- 3M Roloc Gasket Removal Disc Pad Assembly T (07715)
- 3M Quick Change Disc, AlO, 3in, 36G, TSM, PK50 (7000148150)
- ARC ABRASIVES Quick Change Disc, 4in, 120Grit, TR, PK25 (71-31680K)
- 3M Quick Change Discs