Shop All Quick Change Discs
3M
Flex Diamond Disc, 1in, 10 Micron, TR, PK10
Mfr # 7100029971
Zoro # G5995911
product price: $72.39
/pk 10, $7.24/ea
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR
- Grit M10
- Grade Extra Coarse
- Abrasive Material Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100029971
- Zoro # G5995911
- UPC # 00051144852352
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Polyester, Backing Weight J, Coating Coverage Open, Grade Extra Coarse, Grit M10, Overall Diameter 1 in, Quick Change System TR, Series 6234J, Maximum Operating Speed 30,000 RPM, Resistance Properties Water, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape M Included Angle 14°, SM-42, 1/8 (11347)
- DYNABRADE PAD MEDIUM 3" SANDING (DB56084)
- FLEX-HONE TOOL GBD51224 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD51224)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834166291)
- 3M Roloc Disc Pad TR 45097, Extra Hard 2in 1/4-20internal, 5/pk (45097)
- 3M Quick Change Disc, AlO, 2in, 80G, TSM, PK50 (7000119019)
- 3M Roloc Surface Conditioning Disc, 3" (MMM7514)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" (MMM7527)
- 3M Quick Change Disc, AlO, 1-1/2in, 120G, TSM (7010308439)
- 3M Clearcoat, Sanding Disc, 3", 1500Grit, PK100 (02094)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- 3M Quick Change Discs