Shop All Masking Tapes
3M
Flatback Tape, Red, Wht, 50.8mmx54.86m, PK24
Mfr # 256
Zoro # G1963460
product price: $1,564.99
/pk 24, $65.21/ea
Free Shipping & Returns
$1,564.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Continuous Roll
- Thickness 0.17mm
- Width 50 4/5 mm
- Length 54.86m
- Series 256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 256
- Zoro # G1963460
- UPC # 51138948641
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 50 4/5 mm |
Length | 54.86m |
Details
Shape | Continuous Roll |
Thickness | 0.17mm |
Item | Flatback Tape |
Series | 256 |
Color | Red/White |
Number of Adhesive Sides | 1 |
Description
Flatback Tape, Number of Adhesive Sides 1, Series 256, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Masking Tape, 24mm, 36 Rolls/Case, PK36 (87202G)
- COX Multiple Ratio Two-Part Applicator, Black/Blue, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (M200XMR)
- 3M Construction Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base (525)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 18 Yd. (15C564)
- 3M Dbl Side Masking Tape, 6.0 Mil, 1/2x36 yds., Off-Wht, PK3 (T9534103PK)
- 3M Masking Tape, 6.3 Mil, 3/4"x60 yds., Yellow, PK48 (T934301)
- 3M Performance Yellow Masking Tape 301+, 48Mm X 55 M 6.3 Mil (51115-64753)
- 3M Masking Tape, 36mm W, Rubber Adhesive, PK24 (501+)
- 3M Automotive Refinish Masking Tape, 36mmx55 (MMM6654)
- 3M Masking Tape, 1 in. W x 60 yd. L (260024A)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1.5" X 60YD)
- 3M Masking & Painter's Tape