Shop All Masking Tapes
3M
Flatback Tape, Brown, 72mm x 55m, PK12
Mfr # 2515
Zoro # G1963488
product price: $244.99
/pk 12, $20.42/ea
Free Shipping & Returns
$244.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Kraft Paper
- Tensile Strength 40 lb./in.
- Thickness 6.9 mil
- Width 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2515
- Zoro # G1963488
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 72 mm |
Length | 55m |
Details
Shape | Continuous Roll |
Material | Adhesive: Rubber; Backing: Kraft Paper |
Tensile Strength | 40 lb./in. |
Thickness | 6.9 mil |
Item | Flatback Tape |
Series | 2515 |
Color | Brown |
Performance Temp. | Up to 200 Degrees F |
Number of Adhesive Sides | 1 |
Description
Flatback Tape, Number of Adhesive Sides 1, Series 2515, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Guide, Red, - Mixing Ratio (GB.GUIDE)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.1 oz, Tube (233998)
- USA INDUSTRIALS Sikasil-GP Clear General Purpose Acetoxy Silicone Sealant 295ml Cartridge (SIKA-432063)
- POLYKEN Fire Retardant Sealing Duct Tape, Black (268FR)
- 3M Masking Tape, 36mm W, Tan, PK24 (2519TN)
- 3M Precision Masking Tape, 06528, 2"x60yd, PK6 (06528)
- 3M Masking Tape, Natural, 24mm x 55m, PK36 (2307)
- 3M Masking Tape, Paper, Yellow, 2", PK18 (301+)
- 3M Masking Tape, 72mm W, Rubber Adhesive, PK12 (501+PL)
- 3M Tape, 218 Fineline, Grn, 2x60yd, 4.7mil, PK24 (218)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 24mm x 55m - Case of 36 (140431)
- 3M Masking & Painter's Tape