Shop All Masking Tapes
3M
Flatback Tape, Brown, 24mm x 55m, PK48
Mfr # 2517
Zoro # G1963451
product price: $388.99
/pk 48, $8.10/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Kraft Paper
- Tensile Strength 35 lb./in.
- Thickness 6.5 mil
- Width 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2517
- Zoro # G1963451
- UPC # 00021200485701
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Width | 18 mm |
Length | 55m |
Details
Shape | Continuous Roll |
Material | Adhesive: Rubber; Backing: Kraft Paper |
Tensile Strength | 35 lb./in. |
Thickness | 6.5 mil |
Item | Flatback Tape |
Color | Medium Brown |
Series | 2517 |
Performance Temp. | Up to 300 Degrees F |
Number of Adhesive Sides | 1 |
Description
Flatback Tape, Number of Adhesive Sides 1, Series 2517, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Acrylic Fortifier Qt (861014)
- SAKRETE 50 lb. Gray Self-Leveling Underlayment (120035)
- ACRYLPRO Glue Ceramic Tile Gal (ARL40001-2)
- SCOTCH 1.88" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-48NC)
- 3M General Use Masking Tape 201+, T, PK8 (201+)
- 3M Masking Tape, 24mm W, Tan, PK36 (2519)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- 3M Masking Tape, Yellow, 24mm x 55m, PK36 (301+)
- 3M Masking Tape, Green, 1.5"x60 yd. (401+)
- 3M Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24 (201+)
- SHURTAPE 36Mmx55M Shurtape Blu 14Day Msk Cp27 (202879)
- 3M Masking & Painter's Tape