Shop All Masking Tapes
3M
Flatback Tape, Brown, 24mm x 55m, PK24
Mfr # 2517
Zoro # G1963497
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Brown
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Kraft Paper
- Tensile Strength 35 lb./in.
- Thickness 6.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 2517
- Zoro # G1963497
- UPC # 00021200485671
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Width | 48 mm |
Length | 55m |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel Not Rated, Tape Brand 3M(TM), Common Industry Light Applications, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2517, Surface Compatibility Glass, Metal, Paper, Tape Adhesive Material Rubber, Tape Backing Material Flat Back Paper, Tape Sub-Type Paper Splicing Tape, Single-Sided Splicing Tape, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 Double Coated Tape 1" squares - 250 per pack (3M GPT-020)
- KWIK SEAL DAP White Acrylic Latex Kitchen and Bath Adhesive Caulk 5.5 oz (18001)
- TITEBOND Contact Cement, White Series, Yellow, 24 hr Full Cure, 1 qt, Can (15026)
- TITEBOND Instant Wood Adhesive, Thin, 2 oz, Clear (6201)
- 3M Masking Tape, Green, 60 yd., Rubber (401+)
- 3M Scotch Performance Masking Tape 233 26340, 48 mm x 55 m, 12 rolls per PK, PK/12, 12PK (7000048805)
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934221412PK)
- DIY INDUSTRIES Vinyl 16 In. X 50 Ft. - Canary Yellow (20-1600-1650-618)
- 3M Masking Tapes