Shop All Double Sided Foam Tapes
3M
FlatBack Tape, 1 7/8" W, 60yd L, White, PK24
Mfr # R3127
Zoro # G9142154
product price: $712.99
/pk 24, $29.71/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Flat Back Paper
- Tape Color White
- Tape Thickness 4.2 mil
- Series R3127
- Tape Tensile Strength 28 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # R3127
- Zoro # G9142154
- Country of Origin Viet Nam
- Category Double Sided Foam Tapes
Dimensions
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Description
Adhesion to Steel Not Rated, Tape Brand 3M(TM), Common Industry Light Applications, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series R3127, Surface Compatibility Paper, Wood, Tape Adhesive Material Repulpable, Tape Backing Material Flat Back Paper, Tape Sub-Type Paper Splicing Tape, Single-Sided Splicing Tape, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mixing Nozzle, Orange, 10:01 Mixing Ratio (NOZ)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M F9469PC)
- 3M Adhesive Sealant Marine 3Oz (52200)
- DOW Sealant, 400 g, Bottle, Blue, Silicone Rubber Base (4107122)
- 3M 3M 4910 VHB Tape 1" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4004 Double Coated Foam Tape 7" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White (4462)
- 3M Double Coated Tape, Foam, White, PK12 (4496)
- 3M 3M 4016 Double Coated Foam Tape 3" x 5yd, White, 1/16" thick (4016)
- 3M Foam Tape, White, 5 yd. L x 3/4 in. W (4026)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M Foam Tape