Shop All Mops
3M
Flat Mop Holder, 59007
Mfr # 59007
Zoro # G6116984
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop End Type Flat
- Mop Type Flat Mop Holder
- For Use With Mfr. Model Number 55593
- Fits Brand 3M
- Includes Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Mop End Type | Flat |
Mop Type | Flat Mop Holder |
Item | Flat Mop Holder |
For Use With Mfr. Model Number | 55593 |
Fits Brand | 3M |
For Use With Grainger Item Number | 6XU14 |
Includes | Attachment |
For Use With | 55593 |
Product Type | Flat Mop Pad Holder |
Description
Flat Mop Pad Holder, For Use With Grainger Item Number 6XU14, For Use With Mfr. Model Number 55593, Fits Brand 3M, Includes Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Screen Cleaner, 12 PK (681612NMSC)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Yellow, Microfiber (ST45Y)
- SWIFFER POWER MOP KIT (80714900)
- RUBBERMAID FG636200NAT 60'' Tapered Wood Broom Handle (690636200BR)
- 3M 18 in Flat Mop Pad, Hook-and-Loop Connection, Cut-End, White, Microfiber, PK10 (55594)
- 3M Duster, f/ Easy Trap Flip Holder, w/60Shts, 8"x6", GN, PK 8 (MMM59152WCT)
- 3M 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Blue, Microfiber, PK10 (59028)
- 3M Flat Mop Holder, 59241 (59241)
- 3M 25 in x 3-15/16 in Small Dust Mop Frames, Tan (19150)
- 3M Flat Mop Kit, 21 oz Dry Wt, Slide On Connection, Cut-End, White, Microfiber (59194)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM18HDBWY-3PK (AMM18HDBWY-3PK)
- 3M Floor Mops, Buckets & Wringers