Shop All Flap Wheels
3M
FlapWheel, CA, 6 Diax1.5 Wx1 In AH, 60G, PK5
Mfr # 60870004953
Zoro # G5994581
product price: $220.99
/pk 5, $44.20/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 60
- Width 1-1/2"
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60870004953
- Zoro # G5994581
- UPC # 051144819874
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1-1/2" |
Arbor Size | 1" |
Arbor Hole Size | 1" |
Face Width | 1 1/2 in |
Flap Width | 1 1/2 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Wheel Diameter x Flap Width | 6 in Dia x 1 1/2 in W |
Description
Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Polyester/Cotton, Backing Weight X, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 60, Series 741A, Flap Width 1 1/2 in, Maximum Operating Speed 5,200 RPM, Overall Diameter 6 in, Grade Medium, Resistance Properties Chemical, Load, Heat, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93129)
- ECONOLINE Abrasive Blast Cabinet (102760G-A)
- BRUSH RESEARCH MANUFACTURING BNF10S08 Circular End Brush. 1" Dia., .008SS, .500" Trim Length, .250" Shank Diameter (BNF10S08)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 80 Grit, Medium, Ceramic, Blaze R980P, Orange (66261010042)
- 3M Mounted Flap Wheel, Medium, Ceramic (7100138311)
- 3M Cut And Polish Flap Brush, 3"X1-3/4"X1/4" A Med (48011-05974)
- 3M Mounted Flap Wheel, Medium, 1/4 in. Shank (60440262412)
- 3M Mounted Flap Wheel, 1 in.W, Medium, 80 Grit (80757)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- 3M Mounted Flap Wheel, 1 in. W, 2 in. Dia (80759)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 40G (11388)
- 3M Flap Wheels