Shop All Flap Discs
3M
Flap Disc, Type 27, 4-1/2" dia., 60 Grit, Series: 769F
Mfr # 7100178023
Zoro # G7465733
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series 769F
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100178023
- Zoro # G7465733
- UPC # 00638060059043
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3in, Medium (61500313418)
- ALC Lens, 5"x6", 100 Pack (40337)
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686590)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 60G (12189)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178016)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 40 Grit (7100243779)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 80 Grit (60440351538)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178027)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243873)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 80 Grit (7100178236)
- UNITED ABRASIVES/SAIT SAIT 76348 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 6" x 5/8"-11, 60 Grit, 10-Pack (76348)
- 3M Flap Discs