Shop All Flap Discs
This Product is Discontinued
3M
Flap Disc, T27, 4-1/2 x 7/8 In (Discontinued)
Mfr # 7000028343
Zoro # G5171232
This Product is Discontinued
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000028343
- Zoro # G5171232
- UPC # 00051111496138
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Disc Type | Type 27 |
Grade | Extra Coarse |
Grit | 36 |
Series | 747D |
Backing Weight | Y |
Abrasive Grit | 36 |
Backing Material | Cloth |
Disc Backing Material | Cloth |
Operating Speed (RPM) | 13300 RPM |
Abrasive Disc Type | Type 27 |
Max. RPM | 13,300 RPM |
Item | Flap Disc |
Abrasive Grade | Extra Coarse |
Description
Flap Disc, Abrasive Material Ceramic, Grade Extra Coarse, Series 747D, Backing Material Cloth, Backing Weight Y, Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.