Shop All Flap Discs
3M
Flap Disc Holder T27 88769, 4 in 5/8-11
Mfr # 88769
Zoro # G6135007
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Type Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 88769
- Zoro # G6135007
- UPC # 00051144887699
- Country of Origin United States
- Category Flap Discs
Details
Disc Type | Type 27 |
Item | Flap Disc Holder,T27 88769,4",5/8-11 |
Description
Flap Disc Holder,T27 88769,4 In.,5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- M.A. FORD Xt Bur 5/8X2-1/8X4 -.120Cr (71030027M)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41150)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 80G, 3-1/2" W, 80 Grit, CoolCut XX (07F508)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243877)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 40 Grit (7100178192)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 80 Grit (7100177901)
- 3M Flap Disc, Medium, 80 Grit, Type 29 (7000119474)
- 3M Flap Disc, 80 Grit, YF Backing Weight (7010290213)
- 3M Flap Disc, Coarse, Type 27, Polyester Cloth (7010363141)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66623399018)
- 3M Flap Discs