Shop All Flap Discs
3M
Flap Disc, Coarse, 40 Grit, 577F, Type 29
Mfr # 7010363154
Zoro # G4580241
product price: $11.45
/ea
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010363154
- Zoro # G4580241
- UPC # 00051141309842
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 577F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Green, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 36 Grit - 25 Pk (12617)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (7100263920)
- OSBORN Knot Wire Wheel Brush, 6", 0002612200 (0002612200)
- MERIT Threaded Mandrel (08834180239)
- 3M Flap Disc, 60 Grit, 7/8 in. Mounting (7010363143)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (60440351454)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit (60440351512)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100244822)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 40 Grit (60440351488)
- 3M Flap Disc, Type 29, 4-1/2" dia., 80 Grit, Series: 769F (7100178028)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 5"x7/8" 120gr (15R512)
- 3M Flap Discs