Shop All Flap Discs
This Product is Discontinued
3M
Flap Disc 769F, 05903, T27, 4 1/2 in x 7/8 in, 40+, 10PK (Discontinued)
Mfr # 7100177446
Zoro # G305692754
This Product is Discontinued
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2 in
- Grit 40+
- Series 769F
- Mounting Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100177446
- Zoro # G305692754
- UPC # 50638060059031
- Country of Origin Unknown
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Mounting Hole Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Grit | 40+ |
Series | 769F |
Max. RPM | 13300 RPM |
Item | Open Coated Abrasive Flap Disc |
Backing Weight | YF-Weight |
Backing Material | Polyester |
Abrasive Disc Type | Type 27 |
Adhesive Type | Precision Shaped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.