Shop All Flap Discs
3M
Flap Disc, 7 in., Medium
Mfr # 60440263568
Zoro # G3007396
product price: $15.45
/ea
Sold in multiples of 250 for $3,862.50
$3,862.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Medium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440263568
- Zoro # G3007396
- UPC # 051141309989
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series 577F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 80, Maximum Operating Speed 8,600 RPM, Color Green, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Blending Disc, Plastic Button Style, 80AO (60135)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410013019)
- FLEX-HONE TOOL BC20032 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20032)
- SHAVIV Disposable Deburring Tool, E Series (155-29190)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243877)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 60 Grit (60440351462)
- 3M Flap Disc, Type 29, 4-1/2" dia., 80 Grit, Series: 769F (7100178028)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 120 Grit (60440351629)
- 3M Flap Disc, 80 Grit, 577F Giant, Type 27 (7010308898)
- 3M Flap Disc, Coarse, Type 29, Polyester Cloth (7000119480)
- REX CUT Fusion Flap Disc 4 1/2 X 7/8 T29 Fusion Interleaf Flap Disc Coarse (894000)
- 3M Flap Discs