Shop All Flap Discs
3M
Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit
Mfr # 60440351454
Zoro # G7471692
product price: $9.55
/ea
Sold in multiples of 5 for $47.75
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Coarse
- Grit 40
- Series 769F
- Max. RPM 8,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440351454
- Zoro # G7471692
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Diameter | 7 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Material | Ceramic |
Grade | Coarse |
Grit | 40 |
Series | 769F |
Max. RPM | 8,600 RPM |
Backing Weight | YF |
Abrasive Disc Type | Type 29 |
Backing Material | Polyester |
Abrasive Grit | 40 / P40 |
Item | Flap Disc |
Abrasive Type | Coated |
Disc Backing Material | Fiberglass |
Abrasive Grade | Coarse |
Maximum Operating Speed | 8,600 RPM |
Connector Type | Unthreaded Hole |
Backing Plate Material | Fiberglass |
Flap Disc Type | Type 29 |
Density Rating | Standard |
Coating Coverage | Open |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 40, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 80 (08834137141)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941024)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 120 Grit (71-10917HE)
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98837)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 80 Grit (7100177901)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit (60440351512)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 80 Grit (7100178236)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 120 Grit (60440351629)
- 3M Flap Disc, Coarse, Type 29, Polyester Cloth (7000119480)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243877)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399141)
- 3M Flap Discs