Shop All Flap Discs
3M
Flap Disc, 7 in Dia, 7/8 in Arbor, 120 Grit
Mfr # 60440351595
Zoro # G7465620
Sold in multiples of 5 for $55.95
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Fine
- Grit 120
- Series 769F
- Abrasive Grit 120 / P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 60440351595
- Zoro # G7465620
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Grade | Fine |
Grit | 120 |
Series | 769F |
Abrasive Grit | 120 / P120 |
Abrasive Disc Type | Type 27 |
Item | Flap Disc |
Abrasive Grade | Medium |
Disc Backing Material | Fiberglass |
Abrasive Type | Coated |
Backing Material | Polyester |
Backing Weight | YF |
Max. RPM | 8,600 RPM |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,600 RPM |
Density Rating | Standard |
Backing Plate Material | Fiberglass |
Coating Coverage | Open |
Flap Disc Type | Type 27 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 120, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61766)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69303)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775794)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120023)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100242989)
- 3M Flap Disc, Type 29, 4-1/2" dia., 80 Grit, Series: 769F (7100178028)
- 3M Flap Disc, Type 29, 7/8 in. Mounting (7000119471)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 80 Grit (60440351538)
- 3M Flap Disc, Medium, 60Grit, Alumina Zirconia (7010327318)
- 3M Flap Disc, 7 in., Medium (60440263568)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104606)
- 3M Flap Discs