Shop All Flap Discs
3M
Flap Disc, 7 in Dia, 5/8 in Arbor, 80 Grit
Mfr # 7100177901
Zoro # G000488010
product price: $11.95
/ea
Sold in multiples of 5 for $59.75
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Grit 80
- Series 769F
- Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100177901
- Zoro # G000488010
- UPC # 00638060059456
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 80 |
Series | 769F |
Backing Material | Polyester |
Disc Backing Material | Plastic |
Abrasive Disc Type | Type 29 |
Item | Flap Disc |
Backing Weight | YF |
Max. RPM | 8,600 RPM |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Flap Disc Type | Type 29 |
Maximum Operating Speed | 8,600 RPM |
Density Rating | Standard |
Features | Trimmable |
Backing Plate Material | Plastic |
Connector Type | Threaded Hole |
Coating Coverage | Open |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 80, Maximum Operating Speed 8,600 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox Flap Brush, 80 Grit, Gray, 4" (7200033)
- WEILER Wolverine 1" Crimped Wire End Brush .014" Steel Fill 1/4" Stem (36248)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843231)
- VSM Abrasive Belt, 24 Grit, AO, 52 x 75", PK2, Coated, 52" W, 75" L, 24 Grit, Extra Coarse, Aluminum Oxide (81143)
- 3M Flap Disc, Type 29, 7/8 in. Mounting (7000119471)
- 3M Flap Disc 577F, T29 4inx3/8-24 60 YF-wei (577F)
- 3M Flap Disc, Type 27, 4-1/2" dia., 60 Grit, Series: 769F (7100178023)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit (60440351512)
- 3M Flap Disc, Coarse, 40 Grit, Polyester Cloth (7000119472)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 40 Grit (7100178127)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 80gr (15R708)
- 3M Flap Discs