Shop All Flap Discs
3M
Flap Disc, 5 in Dia, 7/8 in Arbor, 80 Grit
Mfr # 60440351538
Zoro # G7468944
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series 769F
- Mounting Hole Size 7/8 in
- Backing Weight YF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440351538
- Zoro # G7468944
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 80 |
Series | 769F |
Backing Weight | YF |
Abrasive Grit | 80 / P80 |
Abrasive Disc Type | Type 29 |
Abrasive Type | Coated |
Max. RPM | 12,000 RPM |
Item | Flap Disc |
Abrasive Grade | Medium |
Disc Backing Material | Fiberglass |
Backing Material | Polyester |
Backing Plate Material | Fiberglass |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 12,000 RPM |
Coating Coverage | Open |
Density Rating | Standard |
Flap Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 80, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Wheel Grinding 8In Fine (88280)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 40G (66261138314)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1" 60gr (15F706)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit (60440351504)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 40 Grit (7100178192)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (7100178029)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243875)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 120 Grit (60440351611)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 40 Grit (60440351488)
- WEILER Flap Disc, 4-1/2 in. x 36 Grit, 13000 RPM (98900)
- 3M Flap Discs