Shop All Flap Discs
3M
Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit
Mfr # 60440351504
Zoro # G7470609
product price: $6.49
/ea
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series 769F
- Abrasive Disc Type Type 29
- Abrasive Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440351504
- Zoro # G7470609
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 60 |
Series | 769F |
Abrasive Disc Type | Type 29 |
Abrasive Grade | Coarse |
Abrasive Type | Coated |
Disc Backing Material | Fiberglass |
Item | Flap Disc |
Backing Weight | YF |
Backing Material | Polyester |
Abrasive Grit | 60 / P60 |
Max. RPM | 12,000 RPM |
Flap Disc Type | Type 29 |
Backing Plate Material | Fiberglass |
Coating Coverage | Open |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 12,000 RPM |
Density Rating | Standard |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 60, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D709)
- MIRKA PSA, Vacuum Disc, 5", 5H, P150, PK100 (23-321-150)
- 3M Sanding Sponge, 3 3/4"x2 5/8"x1", PK6 (908NA-3P-CC)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TS, PK25 (66261138664)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 40 Grit (7100243779)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 120 Grit (60440351629)
- 3M Flap Disc, Type 29, 4-1/2" dia., 80 Grit, Series: 769F (7100178028)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100242989)
- 3M Flap Disc, Type 27, 4-1/2" dia., 60 Grit, Series: 769F (7100178023)
- 3M Flap Disc, 36 Grit, 7/8 in. Mounting (7010363149)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62223)
- 3M Flap Discs