Shop All Flap Discs
3M
Flap Disc, 5 in Dia, 7/8 in Arbor, 40 Grit
Mfr # 60440351488
Zoro # G7472009
product price: $6.35
/ea
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Coarse
- Grit 40
- Series 769F
- Abrasive Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440351488
- Zoro # G7472009
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 5 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 40, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 24251 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x 1/16" x 7/8" (24251)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Crimped 4" X 5/8"-11 (13H454)
- FLEX-HONE TOOL BC20M24 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC20M24)
- PFERD 1/2" Power Tube Brush - .006 CS Wire, 5/32" Stem, DS/DS (83424)
- 3M Flap Disc, Medium, 60Grit, Alumina Zirconia (7010327318)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 40 Grit (7100243779)
- 3M Flap Disc, 60 Grit, 7/8 in. Mounting (7010363143)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, PK5 (60440351470)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 120 Grit (60440351629)
- 3M Flap Disc, Type 29, 4-1/2" dia., 80 Grit, Series: 769F (7100178028)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 40 Grit (7100085781)
- 3M Flap Discs