Shop All Flap Discs
3M
Flap Disc, 5 in Dia, 7/8 in Arbor, 120 Grit
Mfr # 60440351629
Zoro # G7463861
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Fine
- Grit 120
- Series 769F
- Mounting Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440351629
- Zoro # G7463861
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Material | Ceramic |
Grade | Fine |
Grit | 120 |
Series | 769F |
Abrasive Disc Type | Type 29 |
Disc Backing Material | Fiberglass |
Abrasive Grade | Medium |
Backing Weight | YF |
Max. RPM | 12,000 RPM |
Item | Flap Disc |
Abrasive Grit | 120 / P120 |
Backing Material | Polyester |
Abrasive Type | Coated |
Maximum Operating Speed | 12,000 RPM |
Flap Disc Type | Type 29 |
Coating Coverage | Open |
Density Rating | Standard |
Connector Type | Unthreaded Hole |
Backing Plate Material | Fiberglass |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 120, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96359)
- CLESCO SS-016072-080A Spiral Coated Abrasive Sanding Sleeve (SS-016072-080A)
- PFERD 1/2" Power Tube Brush - .006 CS Wire, 5/32" Stem, DS/DS (83424)
- CLESCO SS-008032-080A Spiral Coated Abrasive Sanding Sleeve (SS-008032-080A)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178027)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178130)
- 3M Flap Disc, 80Grit, Type 29, Polyester Cloth (7000119470)
- 3M Flap Disc, Medium, 80 Grit, Type 29 (7000119474)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (60440351579)
- 3M Flap Disc, 4-1/2 in., Med. (31005)
- 3M Flap Disc, Coarse, 40 Grit, Polyester Cloth (7000119472)
- 3M Flap Discs