Shop All Flap Discs
3M
Flap Disc, 5 in Dia, 5/8 in Arbor, 60 Grit
Mfr # 7100243780
Zoro # G400488016
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Grit 60
- Series 769F
- Backing Weight YF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100243780
- Zoro # G400488016
- UPC # 00638060885048
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Diameter x Arbor Hole | 5 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 60, Maximum Operating Speed 12,000 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 40 Grit, Coarse, Zirconia, ZK713X (222200)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x 7/8, T1, WA46-R (35130)
- VSM PSA Disc Roll, AO, 80 Grit, 5", Yl, PK100 (56308)
- NORTON CO ROLLS Metalite K225/K224 Cloth Rolls, Size: 2in. x 50 yds, GRIT: P100-J (662611-26298)
- 3M Flap Disc, Medium, 80 Grit, Type 29 (7000119474)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 40 Grit (7100178192)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 80 Grit (7100242992)
- 3M Flap Disc, Extra Coarse, 36 Grit, Type 29 (7010308899)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit (60440351504)
- 3M Flap Disc, Coarse, Type 27, Polyester Cloth (7010363141)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60642)
- 3M Flap Discs