Shop All Flap Discs
3M
Flap Disc, 5 in Dia, 5/8 in Arbor, 40 Grit
Mfr # 7100243883
Zoro # G300488000
product price: $7.29
/ea
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Coarse
- Grit 40
- Series 769F
- Disc Backing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100243883
- Zoro # G300488000
- UPC # 00638060885055
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 5 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 40, Maximum Operating Speed 12,000 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8003-30)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4", Weight: 50 lb. (41-145)
- DRILL AMERICA 1/8"x1/8" Ball End Carbide Burr 1/8" Shank (DULSD42)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- 3M Flap Disc, Medium, 80 Grit, Type 29 (7000119474)
- 3M Flap Disc, Extra Coarse, Alumina Zirconia (7010363142)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 80 Grit (7100177901)
- 3M Flap Disc, Coarse, Type 29, Polyester Cloth (7000119480)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 60 Grit (60440351462)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (7100178029)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z40 T-29 (MAX4540ZG)
- 3M Flap Discs