Shop All Flap Discs
3M
Flap Disc, 4 1/2 in Dia, 5/8 in Arbor
Mfr # 7100244822
Zoro # G600488045
product price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Coarse
- Grit 40
- Series 769F
- Abrasive Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100244822
- Zoro # G600488045
- UPC # 00638060885130
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 40, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank (DULSN1)
- UNEEDA Interface Sanding Backup Pad 3 x 4 Hook & Loop - Soft Density (P-102234)
- CLESCO SS-048072-050A Spiral Coated Abrasive Sanding Sleeve (SS-048072-050A)
- 3M Flap Disc, Type 29, 4-1/2" dia., 80 Grit, Series: 769F (7100178028)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 40 Grit (7100243883)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178091)
- 3M Flap Disc, 36 Grit, 7/8 in. Mounting (7010363149)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 80 Grit (7100177901)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 120 Grit (60440351611)
- CONTINENTAL ABRASIVES 7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc (F-7070807H)
- 3M Flap Discs