Shop All Flap Discs
3M
Flap Disc, 4 1/2 in Dia, 5/8 in Arbor
Mfr # 7100244691
Zoro # G600488090
product price: $6.85
/ea
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Coarse
- Grit 40
- Series 769F
- Backing Weight YF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100244691
- Zoro # G600488090
- UPC # 00638060885420
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Ceramic |
Grade | Coarse |
Grit | 40 |
Series | 769F |
Backing Weight | YF |
Item | Flap Disc |
Backing Material | Polyester |
Abrasive Grade | Coarse |
Abrasive Disc Type | Type 27 |
Disc Backing Material | Plastic |
Max. RPM | 13,300 RPM |
Abrasive Grit | 40 / P40 |
Abrasive Type | Coated |
Coating Coverage | Open |
Features | Trimmable |
Flap Disc Type | Type 27 |
Maximum Operating Speed | 13,300 RPM |
Backing Plate Material | Plastic |
Density Rating | Standard |
Connector Type | Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 40, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Fusion Flap Disc 4 1/2 X 7/8 T29 Fusion Interleaf Flap Disc Medium (894001)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-11040)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AE24105012)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (60440351579)
- 3M Flap Disc, 80 Grit, YF Backing Weight (7010290213)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (7100178029)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243876)
- 3M Flap Disc, 4-1/2 in., Med. (31005)
- 3M Flap Disc, 4-1/2 in., Coarse (7010327323)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 5"x7/8" 80gr (15R508)
- 3M Flap Discs