Shop All Flap Discs
3M
Flap Disc, 4 1/2 in Dia, 5/8 in Arbor
Mfr # 7100243877
Zoro # G901275825
product price: $5.89
/ea
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 5/8"-11
- Abrasive Grit 60 / P60
- Max. RPM 13,300 RPM
- Disc Backing Material Plastic
- Backing Weight YF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100243877
- Zoro # G901275825
- UPC # 00638060885116
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Grit | 60 / P60 |
Max. RPM | 13,300 RPM |
Disc Backing Material | Plastic |
Backing Weight | YF |
Abrasive Material | Ceramic |
Item | Flap Disc |
Abrasive Disc Type | Type 27 |
Series | 769F |
Abrasive Grade | Coarse |
Abrasive Type | Coated |
Backing Material | Polyester |
Grade | Medium |
Grit | 60 |
Flap Disc Type | Type 27 |
Connector Type | Threaded Hole |
Density Rating | Standard |
Maximum Operating Speed | 13,300 RPM |
Backing Plate Material | Plastic |
Coating Coverage | Open |
Features | Trimmable |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 60, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66254461170)
- NORTON CO Wheel Grind Medium Alox 6In (88255)
- WEILER Mandrel, Flap Disc (97632)
- BOSCH 5InExtra-SoftBackingPadforROS10/20VS-Ser (RS033)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243876)
- 3M Flap Disc, 80 Grit, YF Backing Weight (7010290213)
- 3M Flap Disc, Type 27, 4-1/2" dia., 60 Grit, Series: 769F (7100178023)
- 3M Flap Disc, 60 Grit, 7/8 in. Mounting (7010363143)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 40 Grit (7100178127)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 40 Grit (60440351488)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894)
- 3M Flap Discs