Shop All Flap Discs
3M
Flap Disc, 4 1/2 in Dia, 5/8 in Arbor
Mfr # 7100243876
Zoro # G800488050
product price: $5.75
/ea
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series 769F
- Backing Weight YF
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100243876
- Zoro # G800488050
- UPC # 00638060885109
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 80 |
Series | 769F |
Backing Weight | YF |
Abrasive Grit | 80 / P80 |
Max. RPM | 13,300 RPM |
Abrasive Grade | Medium |
Abrasive Type | Coated |
Backing Material | Polyester |
Item | Flap Disc |
Disc Backing Material | Plastic |
Abrasive Disc Type | Type 27 |
Flap Disc Type | Type 27 |
Density Rating | Standard |
Backing Plate Material | Plastic |
Coating Coverage | Open |
Features | Trimmable |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 80, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Crimped Wire End Brush, .0104" Steel Fill (10010)
- RAYTECH Plastic Media, Pyramid, White, 1/4" (41-131)
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Ceramic, XK870X (307838)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24001TRI-F-B)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243877)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 60 Grit (7100243780)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243874)
- 3M Flap Disc, 4-1/2 in., Med. (31005)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243875)
- 3M Flap Disc, T29, 4-1/2" x7/8", 60 YF-weight (577F 649)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, 4-1/2"Dia. (06B456)
- 3M Flap Discs