Shop All Flap Discs
3M
Flap Disc, 4 1/2 in Dia, 5/8 in Arbor
Mfr # 7100243873
Zoro # G800488036
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series 769F
- Backing Material Polyester
- Mounting Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100243873
- Zoro # G800488036
- UPC # 00638060885079
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 80, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (AC-232-180)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (134094)
- SHAVIV Deburring Replacement Blade, E 200C (151-29041)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-21060)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243874)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243876)
- 3M Flap Disc, Medium, 60Grit, Alumina Zirconia (7010327318)
- 3M Flap Disc, 7 in., Medium (60440263568)
- 3M Flap Disc 577F, T29 4inx3/8-24 60 YF-wei (577F)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 60 Grit (7100242991)
- UNITED ABRASIVES/SAIT SAIT 72823 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 80 Grit, 10-Pack (72823)
- 3M Flap Discs