Shop All Film Tape
3M
Flame-Retardant Tape, White, 2"x72yd.
Mfr # 3M 1350F-2 2 X 72YD-WHITE
Zoro # G5742661
product price: $95.19
/ea
Sold in multiples of 4 for $380.76
Free Shipping & Returns
$380.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 2"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 72 yd. |
Details
Item | Film Electrical Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Thickness | 3.5 mil |
Min. Tape Performance Temp. | 266 Degrees F |
Tape Tensile Strength | 50 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | UL 510; ASTM D 1000 |
Tape Application | Wrapping Coils, Capacitors, Wire Harnesses, Transformers, Shaded Pole Motors and Fractional Horsepower Motors |
Tape Elongation | 110% |
Description
Flame-Retardant Tape,White,2 In.x72yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, 36mm x 55m, Natural, PK24 (CP 083)
- 520 BLACK ADHESIVE 1 Pint Brush-Top Black #520 Adhesive 24/Ctn Pk (AAD520004STDB)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Aluminum Gray, RTV Silicone Base (4045031)
- HENRY Henry Wet Patch 208R Series HE208061 Roof Cement, 3.5 gal Can (HE208061)
- 3M Film Tape, Polyethylene, Yellow, 1In x 36Yd (483)
- 3M PTFE Film Tape, 1" x 36 yd. (60)
- 3M Repulpable Strong Coated Tape, White (R3187)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- 3M Film Tape, Vinyl, Blue, 1/4In x 36 Yd, PK144 (61192)
- 3M Polyester Tape, 1.89" x 72 yd. (8992)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Black (PPTB-1/4)
- 3M Film Tape